Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 29025b replacement light bulb lamp
Mfr # 29025B DAMAR
Zoro # G902826880
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 29025B DAMAR
- Zoro # G902826880
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R20 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Damar 29025b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 51472 (51472 OSRAM SYLVANIA)
- ILC Replacement for Eiko Tt32/35 replacement light bulb lamp (TT32/35 EIKO)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83035)
- ILC Replacement for Metal Halide Cdm35/par20/m/fl replacement light bulb lamp (CDM35/PAR20/M/FL METAL HALIDE)
- ILC Replacement for GE General Electric G.E F24t5/841/ho/eco/cvg replacement light bulb lamp (F24T5/841/HO/ECO/CVG GE GENERAL ELECTRIC G.E)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- ILC Replacement for Philips 38336-4 replacement light bulb lamp (38336-4 PHILIPS)
- ILC Replacement for Techniquip Tlc-5-esd White Lamp replacement light bulb lamp (TLC-5-ESD WHITE LAMP TECHNIQUIP)
- ILC Replacement for Osram Sylvania Fc22t5/841 replacement light bulb lamp (FC22T5/841 OSRAM SYLVANIA)
- ILC Replacement for TCP 48942/41k replacement light bulb lamp (48942/41K TCP)
- ILC Replacement for Philips F13t5/soft White replacement light bulb lamp (F13T5/SOFT WHITE PHILIPS)
- Ilc Fluorescent Light Bulbs