Shop All Fluorescent Light Bulbs
Ilc
Replacement for DAMAR 28109A
Mfr # 28109A DAMAR
Zoro # G802790670
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-5 4-PIN
- Wattage Equivalency 57
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 28109A DAMAR
- Zoro # G802790670
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-5 4-PIN |
Wattage Equivalency | 57 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar 28109a replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Night (LBA400-L18N)
- SATCO Bulb, LED, 11W, 120V, A19, GU24, 40K (S29804)
- ILC Replacement for JI Case Jaili Yuyao Jaili M&E CO. replacement light bulb lamp (JAILI YUYAO JAILI M&E CO. JI CASE)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- ILC Replacement for GE General Electric G.E F40bx/spx41/rs replacement light bulb lamp (F40BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Cfq13w/g24q/830 replacement light bulb lamp (CFQ13W/G24Q/830 LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America 9267 replacement light bulb lamp (9267 LIGHTS OF AMERICA)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ILC Replacement for Grainger 5v531 replacement light bulb lamp (5V531 GRAINGER)
- ILC Replacement for Ushio Cf26te/865 replacement light bulb lamp (CF26TE/865 USHIO)
- Ilc Fluorescent Light Bulbs