Shop All LED Light Bulbs
Ilc
Replacement for Damar 26171a LED Replacement replacement light bulb lamp
Mfr # 26171A LED REPLACEMENT DAMAR
Zoro # G402826724
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 26171A LED REPLACEMENT DAMAR
- Zoro # G402826724
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Damar 26171a LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic Metal Halide Ballast (IMH150HLF)
- CURRENT PAR38 E26 (Medium) LED Floodlight Bulb Warm White 90 Watt Equivalence , 4PK (93129325)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- ILC Replacement for Norman Lamps F206cg-6v replacement light bulb lamp (F206CG-6V NORMAN LAMPS)
- ILC Replacement for Norman Lamps Led-mr16/3w/w replacement light bulb lamp (LED-MR16/3W/W NORMAN LAMPS)
- ILC Replacement for Satco 17t8/led/48-850/dr replacement light bulb lamp (17T8/LED/48-850/DR SATCO)
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEGREEN (LED MR16 12V DIODE-GREEN)
- ILC Replacement For EIKO LED54WPT50KMOGVG9 (LED54WPT50KMOG-V-G9)
- ILC Replacement for TCP Led18a21dod50k replacement light bulb lamp (LED18A21DOD50K TCP)
- GE LAMPS LED, 7 W, T5, Miniature Bi-Pin (G5) (LED7ET5/G2/835HE)
- Ilc LED Light Bulbs