Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 25W PR 130v B22d replacement light bulb lamp
Mfr # 25W PR 130V B22D DAMAR
Zoro # G002925070
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
- Watts 25
- Voltage 110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 25W PR 130V B22D DAMAR
- Zoro # G002925070
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG |
Watts | 25 |
Voltage | 110 |
Description
Replacement for Damar 25W PR 130v B22d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA8 Incandescent - Frost - 1500 Hours - 200L - Candelabra Base - 120V - 2-Pack (S3778)
- SYLVANIA 42W T4 LED Light Bulb - GX24q-4 (4-Pin) Base - White Finish (S6755)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- JESCO 14-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91014-3080-WH)
- ILC Replacement for Osram Sylvania 1600t3q/ir/7 240v replacement light bulb lamp (1600T3Q/IR/7 240V OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 40a/34wm 120v replacement light bulb lamp, 4PK (40A/34WM 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Hosobuchi 30W T7 DC 110-130v replacement light bulb lamp (30W T7 DC 110-130V HOSOBUCHI)
- ILC Replacement for Damar 1191b replacement light bulb lamp (1191B DAMAR)
- ILC Replacement for Sylvania 116a21/ts/8m 130v replacement light bulb lamp (116A21/TS/8M 130V SYLVANIA)
- ILC Replacement for Edwards Signaling P-041695-108 replacement light bulb lamp (P-041695-108 EDWARDS SIGNALING)
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- Ilc Incandescent Light Bulbs