Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 24230a replacement light bulb lamp
Mfr # 24230A DAMAR
Zoro # G602788402
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 30
- Watts 30
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 24230A DAMAR
- Zoro # G602788402
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 30 |
Watts | 30 |
Voltage | 120 |
Bulb Color Temp. | 4100 |
Description
Replacement for Damar 24230a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable LED Headlamp and Flashlight with 1000 Lumen Turbo Mode (7001)
- SHAT-R-SHIELD Fluorescent, 4', 32W, T8/ADV841, 4100K, PK30 (46548)
- DORCY Ultra HD Series 3AAA Twist Flashlight/Area Light (41-4347)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- ILC Replacement for Halco 109710 replacement light bulb lamp (109710 HALCO)
- ILC Replacement for Dynatrap 7 Watt Replacement Bulb replacement light bulb lamp, 2PK (7 WATT REPLACEMENT BULB DYNATRAP)
- ILC Replacement for Sylvania 20931 replacement light bulb lamp (20931 SYLVANIA)
- ILC Replacement for GE General Electric G.E 45749 replacement light bulb lamp, 2PK (45749 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 10316 replacement light bulb lamp, 30PK (10316 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Victory Lighting T4 12W 6400k 4.75 IN replacement light bulb lamp (T4 12W 6400K 4.75 IN VICTORY LIGHTING)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- Ilc Fluorescent Light Bulbs