Shop All Fluorescent Light Bulbs
Ilc
Replacement for Damar 23619a replacement light bulb lamp
Mfr # 23619A DAMAR
Zoro # G702788432
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 23619A DAMAR
- Zoro # G702788432
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Damar 23619a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING EDWARDS SIGNALING Miniature Incandescent Light Bulb (2705W24V25PK)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- JANDORF Socket Phenolic 3-Way Turn Knob W/ Ring Lamp Socket (C60533)
- MITZI 1 Light Large Semi Flush (H368601L-BLK/GL)
- ILC Replacement for GE General Electric G.E F24w/t5/835/ho replacement light bulb lamp (F24W/T5/835/HO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sterl Fml27/65 replacement light bulb lamp (FML27/65 STERL)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl/rs replacement light bulb lamp (FC8T9/BL/RS LIGHT BULB / LAMP)
- ILC Replacement for Grainger 2ett6 replacement light bulb lamp, 12PK (2ETT6 GRAINGER)
- ILC Replacement for Eiko Qt13/g24d1/30 replacement light bulb lamp (QT13/G24D1/30 EIKO)
- ILC Replacement for Halco Cfl26/41/gu24 replacement light bulb lamp (CFL26/41/GU24 HALCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E 80094 REPLACED BY (80094 REPLACED BY GE GENERAL ELECTRIC G.E)
- Ilc Fluorescent Light Bulbs