Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 20341a -outlawed Replaced BY 60 W. replacement light bulb lamp
Mfr # 20341A -OUTLAWED REPLACED BY 60 W. DAMAR
Zoro # G802931462
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR30
- Watts 60
- Bulb Color Temp. 2800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 20341A -OUTLAWED REPLACED BY 60 W. DAMAR
- Zoro # G802931462
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR30 |
Watts | 60 |
Bulb Color Temp. | 2800 |
Description
Replacement for Damar 20341a -outlawed Replaced BY 60 W. replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT FARMS 31507 Large Brass Lamp Burner (287383)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- JUNO LIGHTING Live End Connector, Silver (R38 SL)
- ILC Replacement for Lionel TOY Train L797 replacement light bulb lamp (L797 LIONEL TOY TRAIN)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- ILC Replacement for Burton 0006123 replacement light bulb lamp (0006123 BURTON)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- ILC Replacement for Eiko 150t10/h/f replacement light bulb lamp (150T10/H/F EIKO)
- WESTINGHOUSE Bulb T3 9500-Lumen Hal (0497800)
- Ilc Halogen Light Bulbs