Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 150qmc/frost 130v replacement light bulb lamp
Mfr # 150QMC/FROST 130V DAMAR
Zoro # G403204552
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Watts 150
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150QMC/FROST 130V DAMAR
- Zoro # G403204552
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Watts | 150 |
Bulb Color Temp. | 3000 |
Description
Replacement for Damar 150qmc/frost 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 11000lm (71X4SW520)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- MILWAUKEE TOOL Underhood Light and Battery (2125-20, 48-11-2425)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- ILC Replacement for Lumapro 1tjv8 replacement light bulb lamp (1TJV8 LUMAPRO)
- ILC Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp FCS Bulb replacement light bulb lamp (FCS BULB LIGHT BULB / LAMP)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- ILC Replacement for Baty Gagemaster 247-005 replacement light bulb lamp (247-005 BATY GAGEMASTER)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement for Green Energy EFR Jcr15v-150w Gz6.35 replacement light bulb lamp (EFR JCR15V-150W GZ6.35 GREEN ENERGY)
- Ilc Halogen Light Bulbs