Shop All HID Light Bulbs
Ilc
Replacement for Damar 1299c replacement light bulb lamp
Mfr # 1299C DAMAR
Zoro # G903005000
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2100
- Watts 150
- Bulb Shape ED17
- Voltage 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1299C DAMAR
- Zoro # G903005000
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2100 |
Watts | 150 |
Bulb Shape | ED17 |
Voltage | 55 |
Description
Replacement for Damar 1299c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- ILC Replacement for Sylvania Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 SYLVANIA)
- ILC Replacement for Sylvania 64468 replacement light bulb lamp (64468 SYLVANIA)
- ILC Replacement for Green Energy Mh175/bu/mog/ps/4k/ed28 replacement light bulb lamp (MH175/BU/MOG/PS/4K/ED28 GREEN ENERGY)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- ILC Replacement for Philips 13334-8 replacement light bulb lamp (13334-8 PHILIPS)
- ILC Replacement for Iwasaki Cmtpf150/u/943/med replacement light bulb lamp (CMTPF150/U/943/MED IWASAKI)
- Ilc HID Light Bulbs