Shop All LED Light Bulbs
Ilc
Replacement for Damar 120mb/led/green replacement light bulb lamp
Mfr # 120MB/LED/GREEN DAMAR
Zoro # G402788237
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T2.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 120MB/LED/GREEN DAMAR
- Zoro # G402788237
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T2.5 |
Voltage | 120 |
Description
Replacement for Damar 120mb/led/green replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Phenolic On/Off Push Through Lamp Socket (C60535)
- ILC Replacement for Damar 100a19 32V replacement light bulb lamp (100A19 32V DAMAR)
- ILC Replacement for Satco S4883 replacement light bulb lamp (S4883 SATCO)
- EXO LED Wall Pack, 30W, 2300 lm, 120 to 277V (SG1-30-PCU)
- ILC Replacement for Chicago Miniature / CML 8-3995 White LED Replacement replacement light bulb lamp (8-3995 WHITE LED REPLACEMENT CHICAGO MINIATURE /)
- ILC Replacement for Grainger 4pl15 LED Replacement replacement light bulb lamp (4PL15 LED REPLACEMENT GRAINGER)
- ILC Replacement for Satco S9174 replacement light bulb lamp (S9174 SATCO)
- ILC Replacement for Philips Pl-c 18w/835/4p LED Replacement replacement light bulb lamp (PL-C 18W/835/4P LED REPLACEMENT PHILIPS)
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- ILC Replacement for Plusrite Led20par38/120l/nfl/50k replacement light bulb lamp (LED20PAR38/120L/NFL/50K PLUSRITE)
- ILC Replacement For SATCO S12406 (S12406)
- Ilc LED Light Bulbs