Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 11s14y/ss 130v replacement light bulb lamp
Mfr # 11S14Y/SS 130V DAMAR
Zoro # G002972579
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S14
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 11
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 11S14Y/SS 130V DAMAR
- Zoro # G002972579
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S14 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 11 |
Voltage | 130 |
Description
Replacement for Damar 11s14y/ss 130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Black No Led Industrial Handheld Flashlight, 30 lm (95-112B)
- WESTINGHOUSE Incand Bulb E12 Clr 7.5W (03755)
- EKENA MILLWORK Medea Ceiling Medallion (Fits Canopies up to 5 3/8"), 16 1/2"OD x 3 7/8"ID x 1 1/2"P (CM16ME)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- ILC Replacement for Satco S3811 replacement light bulb lamp, 4PK (S3811 SATCO)
- ILC Replacement for Feit Electric Bp71/2s/cw replacement light bulb lamp, 2PK (BP71/2S/CW FEIT ELECTRIC)
- ILC Replacement for Philips 200a 130v replacement light bulb lamp (200A 130V PHILIPS)
- ILC Replacement for Philips 500/ps35/cl/mog 130v replacement light bulb lamp (500/PS35/CL/MOG 130V PHILIPS)
- ILC Replacement for GE General Electric G.E 50/150/ll-1 replacement light bulb lamp (50/150/LL-1 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 12298 replacement light bulb lamp (12298 NAED)
- LUMAPRO LUMAPRO 25W, S8 Miniature Incandescent Bulb (7506-2PK)
- Ilc Incandescent Light Bulbs