Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 1191b replacement light bulb lamp
Mfr # 1191B DAMAR
Zoro # G402972575
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SCREW TERMINALS
- Watts 18
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1191B DAMAR
- Zoro # G402972575
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR36 |
Bulb Base Type | SCREW TERMINALS |
Watts | 18 |
Voltage | 12.8 |
Description
Replacement for Damar 1191b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- CHLORIDE Emergency Wall Light, LED, White, 500 lm (PLEMW)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- ILC Replacement for GE General Electric G.E 12060 replacement light bulb lamp (12060 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 39409 replacement light bulb lamp (39409 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 30324atr replacement light bulb lamp (30324ATR LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS 8838X (WW-LFS3-3)
- ILC Replacement for Olympus Mls-15 replacement light bulb lamp (MLS-15 OLYMPUS)
- ILC Replacement for Smith Victor 90 UL replacement light bulb lamp, 2PK (90 UL SMITH VICTOR)
- Ilc Incandescent Light Bulbs