Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 100qdc/frost 130v replacement light bulb lamp
Mfr # 100QDC/FROST 130V DAMAR
Zoro # G703205860
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2950
- Bulb Shape T4
- Watts 100
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100QDC/FROST 130V DAMAR
- Zoro # G703205860
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2950 |
Bulb Shape | T4 |
Watts | 100 |
Voltage | 130 |
Description
Replacement for Damar 100qdc/frost 130v replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 40K (S28492)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- STREAMLIGHT Streamlight® 71700 JR. F-Stop® 250 Lumen Flood/Spot Worklight (71700)
- ILC Replacement for Sylvania 50mr16/sp/10/c replacement light bulb lamp, 2PK (50MR16/SP/10/C SYLVANIA)
- ILC Replacement For HIKARI JC 12V 50W GY635 (JC 12V 50W GY6.35)
- ILC Replacement for Naed 18852 replacement light bulb lamp (18852 NAED)
- ILC Replacement for LIF M/137 35W 6V replacement light bulb lamp (M/137 35W 6V LIF)
- ILC Replacement for Ushio Exn/s/fg replacement light bulb lamp (EXN/S/FG USHIO)
- ILC Replacement for Sylvania 64320 Airport/aircraft replacement light bulb lamp (64320 AIRPORT/AIRCRAFT SYLVANIA)
- ILC Replacement for Minolta Auto Pak, AF, Af/2 replacement light bulb lamp (AUTO PAK, AF, AF/2 MINOLTA)
- ILC Replacement for Osram Sylvania 64690 replacement light bulb lamp (64690 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs