Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 100/300 Frost 3way replacement light bulb lamp
Mfr # 100/300 FROST 3WAY DAMAR
Zoro # G103006739
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PS25
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100/300 FROST 3WAY DAMAR
- Zoro # G103006739
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PS25 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Damar 100/300 Frost 3way replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling LED Dimmable Flush-Mount 15W Trad 11In, Matte Black Frosted Glass (6118600)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- VEOLIA RECYCLEPAK PREPAID DRY CELL BATTERY RECYCLING PAIL, 3.5 GALLON (SUPPLY-041)
- FENIX 1000 Lumen Rechargeable Pivoting Work Flashlight (WT25R)
- ILC Replacement for Satco S3853 replacement light bulb lamp (S3853 SATCO)
- ILC Replacement For NUVO LIGHTING, S3997 (S3997)
- ILC Replacement for GE General Electric G.E GE 55 replacement light bulb lamp, 10PK (GE 55 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 65br30/rnl/fl 120v replacement light bulb lamp (65BR30/RNL/FL 120V WESTINGHOUSE)
- ILC Replacement for Westinghouse 03103 replacement light bulb lamp (03103 WESTINGHOUSE)
- ILC Replacement for Satco S4998 replacement light bulb lamp (S4998 SATCO)
- ILC Replacement for Satco S4317 replacement light bulb lamp (S4317 SATCO)
- Ilc Incandescent Light Bulbs