Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 06185a replacement light bulb lamp
Mfr # 06185A DAMAR
Zoro # G702972343
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 15
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 06185A DAMAR
- Zoro # G702972343
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 15 |
Voltage | 75 |
Description
Replacement for Damar 06185a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal M175ml5ac3m-500k (M175ML5AC3M-500K UNIVERSAL)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- SATCO 40W 8 ft. T8 LED 65K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29942)
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- ILC Replacement for GE General Electric G.E Qh1600t3/cl-277v replacement light bulb lamp (QH1600T3/CL-277V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ILC Replacement for Castle Gettinge L240 replacement light bulb lamp (L240 CASTLE GETTINGE)
- ILC Replacement for Sylvania 45br30/fl/rp 120v replacement light bulb lamp (45BR30/FL/RP 120V SYLVANIA)
- LUMAPRO LUMAPRO 15W, T7 Miniature Incandescent Bulb (15T7DC-120V)
- Ilc Incandescent Light Bulbs