Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 04664a replacement light bulb lamp
Mfr # 04664A DAMAR
Zoro # G902929642
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Watts 30
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 04664A DAMAR
- Zoro # G902929642
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | S11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Watts | 30 |
Voltage | 75 |
Description
Replacement for Damar 04664a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO SEASONAL All-N-1 Clip Comm Bg/100 (73040-2000CAC)
- LUXRITE 4 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 34/38/45W 4794/5244/5940LM 0-10V Dimmable (LR25195-1PK)
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- CELEBRATIONS Celebrations T-15-71 Electric Candle Replacement Bulbs (97534)
- ILC Replacement for Light Bulb / Lamp Ir-3000 Heat Lamp Bulb replacement light bulb lamp (IR-3000 HEAT LAMP BULB LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 60a19ts/8m/ss 120-125v replacement light bulb lamp (60A19TS/8M/SS 120-125V OSRAM SYLVANIA)
- ILC Replacement for Philips 200a 130v replacement light bulb lamp (200A 130V PHILIPS)
- ILC Replacement for Federal Signal 8107194ab9 replacement light bulb lamp, 2PK (8107194AB9 FEDERAL SIGNAL)
- ILC Replacement For CONAIR RP34B (WW-Q2BA-9)
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl 120v replacement light bulb lamp (75A21/RS/SL 120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 40g30/cl replacement light bulb lamp (40G30/CL LIGHT BULB / LAMP)
- Ilc Incandescent Light Bulbs