Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 04179a replacement light bulb lamp
Mfr # 04179A DAMAR
Zoro # G203204622
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 13.8
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Color Temp. 3150
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 04179A DAMAR
- Zoro # G203204622
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 13.8 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Color Temp. | 3150 |
Bulb Shape | MR16 |
Description
Replacement for Damar 04179a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- LITHONIA LIGHTING Contractor Select 4ft. 40W Equivalent Integrated LED Multi-Volt Strip Light Fixture 2500 Lm. 4000K (MNSL L46 1LL MVOLT 40K 80CRI M6)
- LITHONIA LIGHTING LED Linear Strip Light, 4839 lm (CLX L48 5000LM SEFRDLMVOLTGZ1040K80CRIWH)
- COAST CUTLERY SLAYER PRO Rechargeable Flashlight (30920)
- ILC Replacement for Maquet M1121134 replacement light bulb lamp (M1121134 MAQUET)
- ILC Replacement for Sylvania 20mr16/nsp8(esx) 12V replacement light bulb lamp (20MR16/NSP8(ESX) 12V SYLVANIA)
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- ILC Replacement for Satco S4414 replacement light bulb lamp (S4414 SATCO)
- ILC Replacement for GE General Electric G.E Q71mr16/c/nsp15 replacement light bulb lamp (Q71MR16/C/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dentsply Triad 2000 VLC replacement light bulb lamp (TRIAD 2000 VLC DENTSPLY)
- ILC Replacement for SLI Sylvania Lighting P1/12 replacement light bulb lamp (P1/12 SLI SYLVANIA LIGHTING)
- Ilc Halogen Light Bulbs