Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 04127a replacement light bulb lamp
Mfr # 04127A DAMAR
Zoro # G603204437
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- Voltage 120
- Bulb Shape T3
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 04127A DAMAR
- Zoro # G603204437
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 750 |
Voltage | 120 |
Bulb Shape | T3 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Description
Replacement for Damar 04127a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64650ax replacement light bulb lamp (64650AX OSRAM SYLVANIA)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- ILC Replacement for Redfield Medical Infrared Coagulator replacement light bulb lamp (INFRARED COAGULATOR REDFIELD MEDICAL)
- ILC Replacement for Damar Exn-120v/gu7.9 replacement light bulb lamp (EXN-120V/GU7.9 DAMAR)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- ILC Replacement for Philips 13164 replacement light bulb lamp (13164 PHILIPS)
- ILC Replacement for Damar 4267b replacement light bulb lamp (4267B DAMAR)
- ILC Replacement for Philips 90par38/hal/sp12/ll 120v replacement light bulb lamp (90PAR38/HAL/SP12/LL 120V PHILIPS)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- Ilc Halogen Light Bulbs