Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 04125a replacement light bulb lamp
Mfr # 04125A DAMAR
Zoro # G803204558
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Watts 50
- Bulb Shape MR16
- Bulb Color Temp. 3050
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 04125A DAMAR
- Zoro # G803204558
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Watts | 50 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3050 |
Voltage | 12 |
Description
Replacement for Damar 04125a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM BR40 E26 DL 150W (BR40DM2175950CA)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- WALDMANN Electronic Ballast, 24V DC, 24W (209560039)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- ILC Replacement for Hahnel 6V 20W G4 replacement light bulb lamp (6V 20W G4 HAHNEL)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E Q20mr16c/fl40 10-12v replacement light bulb lamp (Q20MR16C/FL40 10-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Micro VU 12V 100w replacement light bulb lamp (12V 100W MICRO VU)
- ILC Replacement for Westinghouse 36810-00 replacement light bulb lamp 2 Pack (36810-00 WESTINGHOUSE)
- Ilc Halogen Light Bulbs