Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 01825b replacement light bulb lamp
Mfr # 01825B DAMAR
Zoro # G503005905
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Watts 100
- Bulb Color Temp. 2750
- Bulb Shape T3
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 01825B DAMAR
- Zoro # G503005905
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Watts | 100 |
Bulb Color Temp. | 2750 |
Bulb Shape | T3 |
Voltage | 240 |
Description
Replacement for Damar 01825b replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34011-6PK)
- PROGRESS LIGHTING LED Undercabinet (P700000-028-30)
- ELCO LIGHTING 4 Low Voltage Shallow Remodel Housing" (EL1499RS)
- PHILIPS LIGHTING F40t12D Fluor Tube, 10PK (387522)
- ILC Replacement for PHILIPS 100Q/CL/DC-120V (100Q/CL/DC-120V PHILIPS)
- ILC Replacement for JTL J-110 Modeling Light replacement light bulb lamp (J-110 MODELING LIGHT JTL)
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- ILC Replacement for Holtkotter 3503 replacement light bulb lamp (3503 HOLTKOTTER)
- ILC Replacement for Ushio 1000806 replacement light bulb lamp (1000806 USHIO)
- ILC Replacement for Eiko 031293180025 replacement light bulb lamp (031293180025 EIKO)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- Ilc Halogen Light Bulbs