Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Damar 01717a replacement light bulb lamp
Mfr # 01717A DAMAR
Zoro # G302821096
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Wattage Equivalency 17.88
- Watts 17.88
- Voltage 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 01717A DAMAR
- Zoro # G302821096
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Wattage Equivalency | 17.88 |
Watts | 17.88 |
Voltage | 6.5 |
Description
Replacement for Damar 01717a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - Hd-Ind, 400W 120V, Plate Yanmar (3500001)
- K&N FILTER High Flow Premium Media Cartridge Viton Rubber Gasket 2609 Outside Diameter x 4906 Height (HP-7042)
- GUEST AC Universal Plug Holder - Black (150PHB)
- ORALITE Consp Tape, Truck and Trailer, 3"X50Yd (18798)
- ILC Replacement for Eiko 1158-bp replacement light bulb lamp, 10PK (1158-BP EIKO)
- ILC Replacement for Heine Mini 3000 Otoscope (MINI 3000 OTOSCOPE HEINE)
- ILC Replacement for Welch Allyn Hpx060 replacement light bulb lamp (HPX060 WELCH ALLYN)
- ILC Replacement For GMC SIERRA YEAR 2012 FRONT SIDE MARKER LIGHT BLUE LED REPLACEMENT (WW-Y83A-3)
- ILC Replacement For BATTERIES AND LIGHT BULBS E85 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-LJFQ-4)
- ILC Replacement for Weldon 2025-7100-30 White LED Replacement replacement light bulb lamp (2025-7100-30 WHITE LED REPLACEMENT WELDON)
- ILC Replacement for EIKO 949 (949 EIKO)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies