Shop All Incandescent Light Bulbs
Ilc
Replacement for DAMAR 0147A
Mfr # 0147A DAMAR
Zoro # G302927613
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 0147A DAMAR
- Zoro # G302927613
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Damar 0147a replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- SATCO 25 W G25 Incandescent - Gloss White - 3000 Hours - 160L - Medium Base - 130V (A3640)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- SATCO Satco 80-1797 3 Light Candelabra Cluster (80/1797)
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- ILC Replacement for Damar 40W E14 240v P45 FR replacement light bulb lamp (40W E14 240V P45 FR DAMAR)
- ILC Replacement for PQL 81685 replacement light bulb lamp (81685 PQL)
- ILC Replacement for Light Bulb / Lamp 25a19/tf 120v replacement light bulb lamp, 2PK (25A19/TF 120V LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 11285 replacement light bulb lamp (11285 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 25W T7 Microwave replacement light bulb lamp (25W T7 MICROWAVE GE GENERAL ELECTRIC G.E)
- BULBRITE 40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861964)
- Ilc Incandescent Light Bulbs