Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 01051a replacement light bulb lamp
Mfr # 01051A DAMAR
Zoro # G003203702
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Base Type GX7.9 2-PIN
- Bulb Color Temp. 3400
- Watts 250
- Bulb Shape MR14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 01051A DAMAR
- Zoro # G003203702
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Base Type | GX7.9 2-PIN |
Bulb Color Temp. | 3400 |
Watts | 250 |
Bulb Shape | MR14 |
Description
Replacement for Damar 01051a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 26w/35/4p/alto replacement light bulb lamp (PL-T 26W/35/4P/ALTO PHILIPS)
- ILC Replacement for Osram Sylvania Cf13ds/830/eco replacement light bulb lamp (CF13DS/830/ECO OSRAM SYLVANIA)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Osram Sylvania 66725 replacement light bulb lamp (66725 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 80par38/hal/ir/nfl25/dl 120v replacement light bulb lamp (80PAR38/HAL/IR/NFL25/DL 120V OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Jc/20/g6.35 replacement light bulb lamp, 2PK (JC/20/G6.35 AH LIGHTING)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- ILC Replacement for GE General Electric G.E 43696 replacement light bulb lamp (43696 GE GENERAL ELECTRIC G.E)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- Ilc Halogen Light Bulbs