Shop All LED Light Bulbs
Ilc
Replacement for Damar 0096b LED Replacement replacement light bulb lamp
Mfr # 0096B LED REPLACEMENT DAMAR
Zoro # G502865586
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Bulb Shape T6
- Voltage 120
- Watts 2.5
- Color Temperature 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 0096B LED REPLACEMENT DAMAR
- Zoro # G502865586
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Bulb Shape | T6 |
Voltage | 120 |
Watts | 2.5 |
Color Temperature | 2700 |
Wattage Equivalency | 2.5 |
Description
Replacement for Damar 0096b LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast (GE254-MV-PS-A)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- HOMETOWN HOLIDAYS Light Spool, 144 012 amps W, 210Lamp, LED Lamp, BlueGreen Lamp (2360-45/U17E115D)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- ILC Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp (LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement for Chicago Miniature / CML 1156 RED LED Replacement replacement light bulb lamp (1156 RED LED REPLACEMENT CHICAGO MINIATURE / CML)
- ILC Replacement for Bulbworks Bw.12psb5 Green LED Replacement replacement light bulb lamp (BW.12PSB5 GREEN LED REPLACEMENT BULBWORKS)
- ILC Replacement for Satco S9210 replacement light bulb lamp (S9210 SATCO)
- ILC Replacement for Radium Ral2 150w/125-130/o/s14s LED Replacement replacement light bulb lamp (RAL2 150W/125-130/O/S14S LED REPLACEMENT RADIUM)
- Ilc LED Light Bulbs