Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Damar 00841a replacement light bulb lamp
Mfr # 00841A DAMAR
Zoro # G002787760
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape RP11
- Bulb Base Type P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR
- Wattage Equivalency 26.62
- Watts 26.62
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 00841A DAMAR
- Zoro # G002787760
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | RP11 |
Bulb Base Type | P15S30 SINGLE CONTACT-15MM PREFOCUS COLLAR |
Wattage Equivalency | 26.62 |
Watts | 26.62 |
Voltage | 12.8 |
Description
Replacement for Damar 00841a replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR 07-18 JEEP JK ADJUSTABLE SWAY BAR LINK KIT 0-6 IN. LIFT (170107-420200)
- GUMOUT Fuel Additive, Liquid, 6 oz. Container (510021)
- FLOTOOL Super Funnel Quick Fill (10714WR)
- THEXTON Steel Terminal Release Tool (588)
- ILC Replacement for JKL Jkl-85 replacement light bulb lamp, 10PK (JKL-85 JKL)
- ILC Replacement for Light Bulb / Lamp 5t5-ba15d-130v replacement light bulb lamp, 2PK (5T5-BA15D-130V LIGHT BULB / LAMP)
- ILC Replacement For LEXUS GS300 YEAR 2006 HEADLIGHTS LOWDUAL (WW-G1V0-8)
- ILC Replacement for Mitsubishi Galant Year 2007 Tail Light replacement light bulb lamp, 10PK (GALANT YEAR 2007 TAIL LIGHT MITSUBISHI)
- ILC Replacement for BULBWORKS BW.SR130V-MB (BW.SR130V-MB BULBWORKS)
- ILC Replacement For KIA SORENTO YEAR 2013 HEADLIGHTS HIGH BEAM (WW-GE74-1)
- GROTE Rectangular Halogen Work Lamp (63151-5)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies