Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 00517c replacement light bulb lamp
Mfr # 00517C DAMAR
Zoro # G503006476
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 00517C DAMAR
- Zoro # G503006476
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Damar 00517c replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- JESCO S601 series 90° Hard Right Connector (S601-R-CONN)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-1-3-27K MR16 LED 3W High Power 3 LEDs Lamps - 12V Warm White; Super Bright White - 2.05 x 1.95 x 1.95 in. (DL-MR16-LED/1-3/27K)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- ILC Replacement For NUVO LIGHTING, S3932 (S3932)
- ILC Replacement for Norman Lamps 50a19/fr-34v replacement light bulb lamp (50A19/FR-34V NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 200ps30/rs/tf replacement light bulb lamp (200PS30/RS/TF PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, 300R3SP 130V (300R/3SP 130V)
- WESTINGHOUSE Westinghouse 03956 125 Watt R40 Infrared Heat Lamp Floodlight Bulb (3500451)
- Ilc Incandescent Light Bulbs