Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 00410a replacement light bulb lamp
Mfr # 00410A DAMAR
Zoro # G503005806
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 00410A DAMAR
- Zoro # G503005806
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Voltage | 120 |
Description
Replacement for Damar 00410a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Low Profile, 2000 Lumen, 3500K, Unv, 2Ft (2WPLD2035C)
- ILC Replacement for Circle D 5040162 replacement light bulb lamp (5040162 CIRCLE D)
- SUNLITE Outdoor Commercial Flood Lights Dusk to Dawn Photocell Adjustable 3 CCT 3000K-5000K Dimmable (85513-SU)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, 15T6E14 24V (15T6/E14 24V)
- ILC Replacement for Beseler 8350 120v 150w replacement light bulb lamp (8350 120V 150W BESELER)
- ILC Replacement for Light Bulb / Lamp 11176ph replacement light bulb lamp (11176PH LIGHT BULB / LAMP)
- ILC Replacement for Carl Zeiss Phase Contrast Micro replacement light bulb lamp (PHASE CONTRAST MICRO CARL ZEISS)
- ILC Replacement for Sylvania 350par56/sp replacement light bulb lamp (350PAR56/SP SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- Ilc Incandescent Light Bulbs