Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 00329a replacement light bulb lamp
Mfr # 00329A DAMAR
Zoro # G203005748
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG
- Watts 100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 00329A DAMAR
- Zoro # G203005748
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | B22D DOUBLE CONTACT 22MM DIAMETER 2 LUG |
Watts | 100 |
Voltage | 120 |
Description
Replacement for Damar 00329a replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- HALO Straight Metal Baffle, 6101 (6101BB)
- KLEIN TOOLS Rechargeable Headlamp with Fabric Strap, 400 Lumens, All-Day Runtime (56048)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 03627 replacement light bulb lamp (03627 WESTINGHOUSE)
- ILC Replacement for Philips TUV 64t5 4P SE replacement light bulb lamp, 2PK (TUV 64T5 4P SE PHILIPS)
- ILC Replacement for Toshiba JHC 235v 1000w 272 Bfu1 replacement light bulb lamp (JHC 235V 1000W 272 BFU1 TOSHIBA)
- ILC Replacement for Lumapro 4rzy8 replacement light bulb lamp, 2PK (4RZY8 LUMAPRO)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- Ilc Incandescent Light Bulbs