Shop All Halogen Light Bulbs
Ilc
Replacement for Damar 00294k replacement light bulb lamp
Mfr # 00294K DAMAR
Zoro # G103211379
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape MR11
- Watts 20
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 00294K DAMAR
- Zoro # G103211379
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | MR11 |
Watts | 20 |
Voltage | 12 |
Description
Replacement for Damar 00294k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 41 lm, 6.0W (6S6-120V-1PK)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- ILC Replacement for Osram Sylvania QTP 2x32t8/unv Psn-tc replacement light bulb lamp (QTP 2X32T8/UNV PSN-TC OSRAM SYLVANIA)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ILC Replacement for Dentsply Triad II Procure replacement light bulb lamp (TRIAD II PROCURE DENTSPLY)
- ILC Replacement for Juno Ulh214 replacement light bulb lamp (ULH214 JUNO)
- ILC Replacement for Satco S1914 replacement light bulb lamp (S1914 SATCO)
- ILC Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp (PORTASCRIBE 15700FCB BESELER)
- ILC Replacement for Cavaliere Chimney Range Hood Bulb replacement light bulb lamp (CHIMNEY RANGE HOOD BULB CAVALIERE)
- ILC Replacement for Arri Arrisoft 2000 2000w Frost replacement light bulb lamp (ARRISOFT 2000 2000W FROST ARRI)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs