Shop All Incandescent Light Bulbs
Ilc
Replacement for Damar 00145e replacement light bulb lamp
Mfr # 00145E DAMAR
Zoro # G902920472
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 25
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 00145E DAMAR
- Zoro # G902920472
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | G40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 25 |
Voltage | 130 |
Description
Replacement for Damar 00145e replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable (LR23751-1PK)
- DUAL-LITE Emergency Light, 120/277V Input, 9-7/8" W (DYN12)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2112-01)
- ILC Replacement for Halco 4015 replacement light bulb lamp, 4PK (4015 HALCO)
- ILC Replacement for Donsbulbs 4537-2 replacement light bulb lamp (4537-2 DONSBULBS)
- ILC Replacement For LIGHT BULB LAMP 503 INCANDESCENT GLOBE G45 10PK (10PAK:WW-2X36-5)
- ILC Replacement for Singer 2110 replacement light bulb lamp, 2PK (2110 SINGER)
- ILC Replacement for Light Bulb / Lamp 20t6.5n/cl 120v replacement light bulb lamp 4 Pack (20T6.5N/CL 120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 15850ip replacement light bulb lamp (15850IP LIGHT BULB / LAMP)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb, Trade Number: 3157 (3157-2PK)
- Ilc Incandescent Light Bulbs