Shop All Halogen Light Bulbs
Ilc
Replacement for Dacor 86573 replacement light bulb lamp
Mfr # 86573
Zoro # G505347034
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 10
- Voltage 12
- Bulb Color Temp. 2800
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 86573
- Zoro # G505347034
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 10 |
Voltage | 12 |
Bulb Color Temp. | 2800 |
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for Dacor 86573 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 64436 replacement light bulb lamp (64436 SYLVANIA)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for Sylvania 35ar111/ssp4 replacement light bulb lamp (35AR111/SSP4 SYLVANIA)
- ILC Replacement for Osram Sylvania 50mr16/fl/c/exn/clam 12V replacement light bulb lamp, 2PK (50MR16/FL/C/EXN/CLAM 12V OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 45par16/hal/nsp10 replacement light bulb lamp (45PAR16/HAL/NSP10 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 55124 replacement light bulb lamp (55124 SYLVANIA)
- ILC Replacement for Sylvania 44860/fl replacement light bulb lamp (44860/FL SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 60/par38/fl/120v replacement light bulb lamp (60/PAR38/FL/120V LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs