Shop All Halogen Light Bulbs
Ilc
Replacement for Dacor 86364 replacement light bulb lamp
Mfr # 86364 DACOR
Zoro # G702976150
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Bulb Color Temp. 2800
- Watts 10
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 86364 DACOR
- Zoro # G702976150
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T3 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Bulb Color Temp. | 2800 |
Watts | 10 |
Voltage | 12 |
Description
Replacement for Dacor 86364 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED MR16 50W Dim ES (EM16-7W4000ew)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- ILB GOLD Bulb, Xenon Krypton Festoon, Replacement For Donsbulbs Xe-Fst-5W-24V, 10PK (XE-FST-5W-24V)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- ILC Replacement for Halco 107498 replacement light bulb lamp, 2PK (107498 HALCO)
- ILC Replacement for Miniature Lamp H11-55ll replacement light bulb lamp (H11-55LL MINIATURE LAMP)
- ILC Replacement for Starrett Precision He400 Surface Illuminator replacement light bulb lamp (HE400 SURFACE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Osram Sylvania 64213 Halogen replacement light bulb lamp (64213 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Sylvania 64428 replacement light bulb lamp (64428 SYLVANIA)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E 0043168380065EAN (0043168380065EAN GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs