Shop All Halogen Light Bulbs
Ilc
Replacement for Cryomedics Mm-5000 replacement light bulb lamp
Mfr # MM-5000 CRYOMEDICS
Zoro # G203206527
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 21
- Bulb Color Temp. 3400
- Watts 150
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MM-5000 CRYOMEDICS
- Zoro # G203206527
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 21 |
Bulb Color Temp. | 3400 |
Watts | 150 |
Bulb Shape | MR16 |
Description
Replacement for Cryomedics Mm-5000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- ILC Replacement for Alos A. G. Rollfilm Reader 22 replacement light bulb lamp (ROLLFILM READER 22 ALOS A. G.)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- ILC Replacement for Sylvania 58737 replacement light bulb lamp (58737 SYLVANIA)
- ILC Replacement for Osram Sylvania Ehc/ehb replacement light bulb lamp (EHC/EHB OSRAM SYLVANIA)
- ILC Replacement for Wagner Bp1255/h11 replacement light bulb lamp (BP1255/H11 WAGNER)
- ILC Replacement for Damar 15W PR 125v E-14 replacement light bulb lamp, 2PK (15W PR 125V E-14 DAMAR)
- ILC Replacement for Philips 750q/cl EHG replacement light bulb lamp (750Q/CL EHG PHILIPS)
- ILC Replacement for Zoro 2v618 replacement light bulb lamp (2V618 ZORO)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- Ilc Halogen Light Bulbs