Shop All Fluorescent Light Bulbs
Ilc
Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp
Mfr # PLC-26W 6500K COOPER LIGHTING
Zoro # G503434491
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PLC-26W 6500K COOPER LIGHTING
- Zoro # G503434491
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 6500 |
Description
Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 30K (S9631)
- ILC Replacement for Bulbrite 108100 replacement light bulb lamp, 2PK (108100 BULBRITE)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- ILC Replacement for Verilux Happylight 2500 replacement light bulb lamp (HAPPYLIGHT 2500 VERILUX)
- ILC Replacement for Philips F15t12/cw 30 COO replacement light bulb lamp (F15T12/CW 30 COO PHILIPS)
- ILC Replacement for Sylvania Cf13el/minitwist/2700k Coil-twist-spi replacement light bulb lamp (CF13EL/MINITWIST/2700K COIL-TWIST-SPI SYLVANIA)
- ILC Replacement for Stinger / Dejay Bk300 replacement light bulb lamp (BK300 STINGER / DEJAY)
- ILC Replacement for GE General Electric G.E F42tbx827a4p/eol replacement light bulb lamp (F42TBX827A4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F32t8/sp41 replacement light bulb lamp, 25PK (F32T8/SP41 GE GENERAL ELECTRIC G.E)
- SIGNIFY Compact Fluorescent 10Pk (PL-T 42W/827/4P)
- Ilc Fluorescent Light Bulbs