Shop All Incandescent Light Bulbs
Ilc
Replacement for CONAIR BE18NX CLEAR BULB
Mfr # BE18NX CLEAR BULB CONAIR
Zoro # G402925366
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BE18NX CLEAR BULB CONAIR
- Zoro # G402925366
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for Conair Be18nx Clear Bulb replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Best Rechargeable LED Flashlight and Work Light (NEB-WLT-0003)
- HALO Lv Adjustable Gimbal 30° Tilt, 1495 (1495SN)
- TERRACYCLE REGULATED WASTE HEPA Filter, 1 Included (55-325)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- ILC Replacement for Bulbrite 137501 replacement light bulb lamp (137501 BULBRITE)
- ILC Replacement for Light Bulb / Lamp 42003atr replacement light bulb lamp (42003ATR LIGHT BULB / LAMP)
- ILC Replacement for GRAINGER 4WW21 (4WW21 GRAINGER)
- ILC Replacement for Leica Stereo Zoom 2000 Bottom Bulb replacement light bulb lamp (STEREO ZOOM 2000 BOTTOM BULB LEICA)
- ILC Replacement for Bausch & Lomb 71-34-40 50W replacement light bulb lamp (71-34-40 50W BAUSCH & LOMB)
- ILB GOLD Incandescent C Shape Bulb, Replacement For Norman Lamps 15C7 (15C7)
- Ilc Incandescent Light Bulbs