Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Comet Spotlight replacement light bulb lamp
Mfr # SPOTLIGHT COMET
Zoro # G903206667
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 360
- Watts 360
- Bulb Shape MR16
- Voltage 82
- Bulb Base Type GY5.3 2-FLAT PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPOTLIGHT COMET
- Zoro # G903206667
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 360 |
Watts | 360 |
Bulb Shape | MR16 |
Voltage | 82 |
Bulb Base Type | GY5.3 2-FLAT PINS |
Color Temperature | 3300 |
Description
Replacement for Comet Spotlight replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- RAILHEAD GEAR Warning Light, Blue, LED, 2 AA Batteries (M26-B)
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Burton Cool Spot II replacement light bulb lamp (COOL SPOT II BURTON)
- ILB GOLD Bulb, Incandescent R Br R30 Br30, Replacement For Donsbulbs, 100R95-220-240V (100R95-220-240V)
- Ilc Flood & Spot Light Bulbs