Shop All Halogen Light Bulbs
Ilc
Replacement for Colortran 214-012 750w replacement light bulb lamp
Mfr # 214-012 750W COLORTRAN
Zoro # G603212135
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T7
- Bulb Base Type P28S MEDIUM PREFOCUS
- Bulb Color Temp. 3050
- Watts 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 214-012 750W COLORTRAN
- Zoro # G603212135
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T7 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Bulb Color Temp. | 3050 |
Watts | 750 |
Description
Replacement for Colortran 214-012 750w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- APPLETON ELECTRIC Wire Guard (KGU2)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- ILC Replacement for Grainger 4v420 replacement light bulb lamp, 2PK (4V420 GRAINGER)
- ILC Replacement for Satco 150par/3fl/mine replacement light bulb lamp (150PAR/3FL/MINE SATCO)
- ILC Replacement for EIKO Q100/DC-120V (Q100/DC-120V EIKO)
- ILC Replacement for GE General Electric G.E The/756 replacement light bulb lamp (THE/756 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 58634 replacement light bulb lamp (58634 OSRAM SYLVANIA)
- ILC Replacement for Starrett Precision 8d10 replacement light bulb lamp (8D10 STARRETT PRECISION)
- ILC Replacement For HIKARI J 120V 100W 78MM (J 120V 100W 78MM)
- Ilc Halogen Light Bulbs