Shop All Halogen Light Bulbs
Ilc
Replacement for Colortran 214-012 500w replacement light bulb lamp
Mfr # 214-012 500W COLORTRAN
Zoro # G403205900
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Voltage 120
- Bulb Shape T6
- Bulb Base Type P28S MEDIUM PREFOCUS
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 214-012 500W COLORTRAN
- Zoro # G403205900
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Voltage | 120 |
Bulb Shape | T6 |
Bulb Base Type | P28S MEDIUM PREFOCUS |
Watts | 500 |
Description
Replacement for Colortran 214-012 500w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 94W (IZT-3PSP32-SC)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2FSL2 33L EZ1 LP835)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- ILC Replacement for Light Bulb / Lamp 400t4q/cl-120v replacement light bulb lamp (400T4Q/CL-120V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp J230v-100w/79mm replacement light bulb lamp (J230V-100W/79MM LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- ILC Replacement for Sony Cpj-100 replacement light bulb lamp (CPJ-100 SONY)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- Ilc Halogen Light Bulbs