Shop All Halogen Light Bulbs
Ilc
Replacement for Colortran 213-065 replacement light bulb lamp
Mfr # 213-065 COLORTRAN
Zoro # G703205136
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T6
- Bulb Color Temp. 3200
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Voltage 120
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 213-065 COLORTRAN
- Zoro # G703205136
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T6 |
Bulb Color Temp. | 3200 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Voltage | 120 |
Watts | 1000 |
Description
Replacement for Colortran 213-065 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 4546-1/hand Lantern replacement light bulb lamp (4546-1/HAND LANTERN SATCO)
- ILC Replacement for American DJ Zb-exy replacement light bulb lamp (ZB-EXY AMERICAN DJ)
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- ILC Replacement for Dazor Asymmetria Lite replacement light bulb lamp (ASYMMETRIA LITE DAZOR)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- ILC Replacement for Veinlite Halogen Bulb replacement light bulb lamp (HALOGEN BULB VEINLITE)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Sylvania 50par30ln/cap/spl/nfl30 replacement light bulb lamp (50PAR30LN/CAP/SPL/NFL30 SYLVANIA)
- ILC Replacement for Strand Lighting Orion Bodenfluter 1000-watt replacement light bulb lamp (ORION BODENFLUTER 1000-WATT STRAND LIGHTING)
- ILC Replacement for Eiko 90par38/h/nsp-120v replacement light bulb lamp (90PAR38/H/NSP-120V EIKO)
- Ilc Halogen Light Bulbs