Shop All Halogen Light Bulbs
Ilc
Replacement for Colortran 176-104 replacement light bulb lamp
Mfr # 176-104 COLORTRAN
Zoro # G803205036
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Shape T5
- Watts 600
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 176-104 COLORTRAN
- Zoro # G803205036
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Shape | T5 |
Watts | 600 |
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Description
Replacement for Colortran 176-104 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Rechargeable Light Array LED Headlamp with Adjustable Strap (56049)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 120-277V (CL-65W8-55K-E39)
- ILC Replacement for Nikon Autocollimator 6D replacement light bulb lamp (AUTOCOLLIMATOR 6D NIKON)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- ILC Replacement for Focus Fl-07-20w replacement light bulb lamp (FL-07-20W FOCUS)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for Eliminator Lighting E-108 replacement light bulb lamp (E-108 ELIMINATOR LIGHTING)
- ILC Replacement for LIF M/35 20W 12V G4 Base replacement light bulb lamp (M/35 20W 12V G4 BASE LIF)
- ILC Replacement for Philips 50mr16/sp10 EXT replacement light bulb lamp (50MR16/SP10 EXT PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, EXNGU10220240V (EXN/GU10/220-240V)
- BROAN-NUTONE Broan GU1035 120V 35 watt Halogen Bulb (GU1035)
- Ilc Halogen Light Bulbs