Shop All LED Light Bulbs
Ilc
Replacement for Coleman 13W U-tube replacement light bulb lamp
Mfr # 13W U-TUBE COLEMAN
Zoro # G303434523
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-1 4-PIN
- Bulb Shape T4
- Color Temperature 6500
- Wattage Equivalency 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13W U-TUBE COLEMAN
- Zoro # G303434523
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-1 4-PIN |
Bulb Shape | T4 |
Color Temperature | 6500 |
Wattage Equivalency | 13 |
Description
Replacement for Coleman 13W U-tube replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- PRIME-LINE LED Flashlight and Headlamp Combo Single Pack (E007000)
- ILC Replacement for Verilux 36W Happylight Deluxe replacement light bulb lamp (36W HAPPYLIGHT DELUXE VERILUX)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- ILC Replacement For BULBRITE, LED7A1930KFILB (LED7A19/30K/FIL/B)
- ILC Replacement for Halco 109804 LED Replacement replacement light bulb lamp (109804 LED REPLACEMENT HALCO)
- ILC Replacement for Norman Lamps Led-mr16-4w-4k replacement light bulb lamp (LED-MR16-4W-4K NORMAN LAMPS)
- ILC Replacement for Ushio Led-r40/uphoria/ww replacement light bulb lamp, 6PK (LED-R40/UPHORIA/WW USHIO)
- ILC Replacement For SATCO S29917 (S29917)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- Ilc LED Light Bulbs