Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Coemar Spot 1000 120-volt replacement light bulb lamp
Mfr # SPOT 1000 120-VOLT COEMAR
Zoro # G503214420
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER
- Watts 1000
- Color Temperature 3200
- Bulb Shape T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPOT 1000 120-VOLT COEMAR
- Zoro # G503214420
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | G22 MEDIUM BIPOST 22MM CENTER-TO-CENTER |
Watts | 1000 |
Color Temperature | 3200 |
Bulb Shape | T7 |
Wattage Equivalency | 1000 |
Description
Replacement for Coemar Spot 1000 120-volt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- ILC Replacement for Venture Lighting MH 150w/u/ps/740 replacement light bulb lamp (MH 150W/U/PS/740 VENTURE LIGHTING)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- ILC Replacement for Philips Eld/ejn 150w 21V replacement light bulb lamp (ELD/EJN 150W 21V PHILIPS)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Burton Halogen Coolspot replacement light bulb lamp (HALOGEN COOLSPOT BURTON)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- BUYERS PRODUCTS Edgeless 6 Inch Wide LED Flood Light - Rectangular Lens (1492235)
- Ilc Flood & Spot Light Bulbs