Shop All HID Light Bulbs
Ilc
Replacement for Coemar Infinity Spot/wash S replacement light bulb lamp
Mfr # INFINITY SPOT/WASH S COEMAR
Zoro # G603026527
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type PGJX28
- Watts 300
- Bulb Shape T7
- Bulb Color Temp. 8000
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # INFINITY SPOT/WASH S COEMAR
- Zoro # G603026527
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | PGJX28 |
Watts | 300 |
Bulb Shape | T7 |
Bulb Color Temp. | 8000 |
Voltage | 95 |
Description
Replacement for Coemar Infinity Spot/wash S replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- COAST PRODUCTS G20 LED Flashlight, Green (21507)
- FEIT ELECTRIC Light bulb, LED, 4ft, T8, T12, Lnr, PK12 (T4819/LEDIF/41K/12)
- ILC Replacement for Light Bulb / Lamp Lu150/55/d/med replacement light bulb lamp (LU150/55/D/MED LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Mc150t6/u/g12/942 replacement light bulb lamp (MC150T6/U/G12/942 SYLVANIA)
- ILC Replacement for Green Energy T2-1/4 24V 10.0w Frost replacement light bulb lamp, 10PK (T2-1/4 24V 10.0W FROST GREEN ENERGY)
- ILC Replacement for Satco Kx20fr/3m/e26 replacement light bulb lamp (KX20FR/3M/E26 SATCO)
- ILC Replacement for Spectroline Sb-100py Medium Base replacement light bulb lamp (SB-100PY MEDIUM BASE SPECTROLINE)
- ILC Replacement for Iwasaki M150x/u/med replacement light bulb lamp (M150X/U/MED IWASAKI)
- ILC Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp (CDM-T 70W/942 G12 PHILIPS)
- Ilc HID Light Bulbs