Shop All Halogen Light Bulbs
Ilc
Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp
Mfr # G10 MAIN BULB CODMAN & SHURTLEFF
Zoro # G202938696
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P44S 44MM FLANGE ON 14MM SCREW BASE
- Watts 50
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # G10 MAIN BULB CODMAN & SHURTLEFF
- Zoro # G202938696
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P44S 44MM FLANGE ON 14MM SCREW BASE |
Watts | 50 |
Voltage | 12 |
Description
Replacement for Codman & Shurtleff G10 Main Bulb replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- ILC Replacement for Universal C240i120rh (C240I120RH UNIVERSAL)
- EKENA MILLWORK Claremont Ceiling Medallion, Two Piece (Fits Canopies up to 7"), 10 5/8"OD x 5 3/4"ID x 1/2"P (CM10CL2)
- ILC Replacement for Damar Cf28sq/835/4p Gr10q-4 4-pin replacement light bulb lamp (CF28SQ/835/4P GR10Q-4 4-PIN DAMAR)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- ILC Replacement for Light Bulb / Lamp 6.6a/t4q/cl/2ppf-120v replacement light bulb lamp (6.6A/T4Q/CL/2PPF-120V LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 0043168917506ean replacement light bulb lamp, 2PK (0043168917506EAN GE GENERAL ELECTRIC G.E)
- ILC Replacement for BLV 116620 replacement light bulb lamp (116620 BLV)
- ILC Replacement for Osram Sylvania 50mr16/b/nsp11/c replacement light bulb lamp, 2PK (50MR16/B/NSP11/C OSRAM SYLVANIA)
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- BULBRITE Pack of 5 75 Watt Dimmable Clear T4 Bi-Pin G9 Mini Halogen Light Bulbs, 5PK (860831)
- Ilc Halogen Light Bulbs