Shop All Halogen Light Bulbs
Ilc
Replacement for Code 3 / Public Safety T01540 replacement light bulb lamp
Mfr # T01540 CODE 3 / PUBLIC SAFETY
Zoro # G502925310
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.8
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # T01540 CODE 3 / PUBLIC SAFETY
- Zoro # G502925310
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12.8 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Watts | 50 |
Description
Replacement for Code 3 / Public Safety T01540 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- SYLVANIA 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S6722)
- INFRATECH Bulb For 1615 (10-1065)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- ILC Replacement for Satco S3133 replacement light bulb lamp (S3133 SATCO)
- ILC Replacement for Borg Warner Day(with Heat Filter replacement light bulb lamp (DAY(WITH HEAT FILTER BORG WARNER)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Welch Allyn Wa-04200 replacement light bulb lamp (WA-04200 WELCH ALLYN)
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- Ilc Halogen Light Bulbs