Shop All Halogen Light Bulbs
Ilc
Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp
Mfr # T01277 CODE 3 / PUBLIC SAFETY
Zoro # G503206838
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 35
- Voltage 14
- Bulb Base Type WEDGE T3.25-T5 9.4MM
- Bulb Color Temp. 3150
- Bulb Shape T3.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T01277 CODE 3 / PUBLIC SAFETY
- Zoro # G503206838
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 35 |
Voltage | 14 |
Bulb Base Type | WEDGE T3.25-T5 9.4MM |
Bulb Color Temp. | 3150 |
Bulb Shape | T3.25 |
Description
Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Bfg15le/a-c replacement light bulb lamp (BFG15LE/A-C PANASONIC)
- LITHONIA LIGHTING LED Flat Panel, 4039 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- ILC Replacement For LIGHT BULB LAMP QIH4805000S HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 50PK (50PAK:WW-38T7-6)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for Sylvania 64741 1000w replacement light bulb lamp (64741 1000W SYLVANIA)
- ILC Replacement for Bulbworks Bw.j230v-300w replacement light bulb lamp (BW.J230V-300W BULBWORKS)
- ILC Replacement for Ushio Jc24v-100w/g6.35 replacement light bulb lamp (JC24V-100W/G6.35 USHIO)
- ILC Replacement for Osram Sylvania 58750 replacement light bulb lamp (58750 OSRAM SYLVANIA)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- Ilc Halogen Light Bulbs