Shop All Halogen Light Bulbs
Ilc
Replacement for Code 3 / Public Safety S82120 replacement light bulb lamp
Mfr # S82120 CODE 3 / PUBLIC SAFETY
Zoro # G002975488
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SPECIAL
- Voltage 12
- Bulb Shape T4
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # S82120 CODE 3 / PUBLIC SAFETY
- Zoro # G002975488
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | SPECIAL |
Voltage | 12 |
Bulb Shape | T4 |
Watts | 35 |
Description
Replacement for Code 3 / Public Safety S82120 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb-Blacklight 75W (03920)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6274)
- HALO Specular Reflector, 4003 (4003SC)
- ILC Replacement for Satco S4901 replacement light bulb lamp (S4901 SATCO)
- ILC Replacement for Pharmacia Ultrospec 3000 Halogen replacement light bulb lamp (ULTROSPEC 3000 HALOGEN PHARMACIA)
- ILC Replacement for Hikari Jcd130v/35 Bipin FR (jcd6009f) replacement light bulb lamp (JCD130V/35 BIPIN FR (JCD6009F) HIKARI)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- ILC Replacement for Sylvania 6.6a/150t4q/64354/ewr/dl replacement light bulb lamp (6.6A/150T4Q/64354/EWR/DL SYLVANIA)
- ILC Replacement for Bulbrite 692045 replacement light bulb lamp 2 Pack (692045 BULBRITE)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- Ilc Halogen Light Bulbs