Shop All Halogen Light Bulbs
Ilc
Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp
Mfr # LP6000 CODE 3 / PUBLIC SAFETY
Zoro # G402925298
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Voltage 12.8
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LP6000 CODE 3 / PUBLIC SAFETY
- Zoro # G402925298
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 12.8 |
Watts | 50 |
Description
Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Alto 15 W T12 1.5 in. D X 18 in. L Fluorescent Bulb Soft White Linear 3000 K (141465)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- ILC Replacement for Lights OF America 9166b replacement light bulb lamp (9166B LIGHTS OF AMERICA)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for National Stock Number NSN 6240-01-262-5786 replacement light bulb lamp (6240-01-262-5786 NATIONAL STOCK NUMBER NSN)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- ILC Replacement for Osram Sylvania HPL 575/120 (ucf) replacement light bulb lamp (HPL 575/120 (UCF) OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 44860/fl replacement light bulb lamp (44860/FL OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 64628 replacement light bulb lamp (64628 OSRAM SYLVANIA)
- ILC Replacement for Holtkotter 2505 replacement light bulb lamp (2505 HOLTKOTTER)
- Ilc Halogen Light Bulbs