Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Circon Colposcope (with Collar) replacement light bulb lamp
Mfr # COLPOSCOPE (WITH COLLAR) CIRCON
Zoro # G302796899
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P27S 27MM FLANGE SINGLE CONTACT
- Watts 12
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # COLPOSCOPE (WITH COLLAR) CIRCON
- Zoro # G302796899
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | P27S 27MM FLANGE SINGLE CONTACT |
Watts | 12 |
Voltage | 6 |
Description
Replacement for Circon Colposcope (with Collar) replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- GATES Classical Section Molded Notch V-Belt, Ax29 (AX29)
- EXTREME RV Extreme Max High-Mount Spare Tire Carrier - Hardware Kit (83084 KIT)
- BALDWIN FILTERS Fuel Filter, 4-25/32 x 4-25/32 In (BF7839)
- ILC Replacement for Osram Sylvania 9011 Headlight Bulb replacement light bulb lamp, 2PK (9011 HEADLIGHT BULB OSRAM SYLVANIA)
- ILC Replacement for Damar Jcd20/g8gy7.9 130v Clear replacement light bulb lamp, 2PK (JCD20/G8(GY7.9) 130V CLEAR DAMAR)
- ILC Replacement for Welch Allyn 08500-hpx replacement light bulb lamp (08500-HPX WELCH ALLYN)
- ILC Replacement for Allen Bradley 855t-l20 replacement light bulb lamp (855T-L20 ALLEN BRADLEY)
- ILC Replacement for GE General Electric G.E 12s8/93t replacement light bulb lamp, 10PK (12S8/93T GE GENERAL ELECTRIC G.E)
- ILC Replacement For GE GENERAL ELECTRIC GE 4044 (WW-1VBW-9)
- ILC Replacement for JW Speaker 850s/894 replacement light bulb lamp (850S/894 JW SPEAKER)
- Ilc Vehicle Bulbs & Lenses