Shop All Incandescent Light Bulbs
Ilc
Replacement for Circle D 5040162 replacement light bulb lamp
Mfr # 5040162 CIRCLE D
Zoro # G403006507
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 500
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 5040162 CIRCLE D
- Zoro # G403006507
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 500 |
Voltage | 120 |
Description
Replacement for Circle D 5040162 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/E/835/ECO)
- ILC Replacement for Philips Pl-s 7w/827/2p replacement light bulb lamp, 2PK (PL-S 7W/827/2P PHILIPS)
- ILC Replacement for Osram Sylvania M1000/480-kit (M1000/480-KIT OSRAM SYLVANIA)
- BRITE-STRIKE Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 410 lm (BD-180-HLS-1C)
- ILC Replacement For SATCO S2808 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4XYJ-0)
- ILC Replacement For GE GENERAL ELECTRIC GE 250R401STG (250R40/1/STG)
- ILC Replacement for Lava Lite 14.5 Inch Lava Lamp Bulb replacement light bulb lamp (14.5 INCH LAVA LAMP BULB LAVA LITE)
- ILC Replacement for GE General Electric G.E 73790 replacement light bulb lamp (73790 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F48t12/gl/ws/vho replacement light bulb lamp (F48T12/GL/WS/VHO LIGHT BULB / LAMP)
- ILC Replacement for Ushio Ps-25 3200k replacement light bulb lamp, 2PK (PS-25 3200K USHIO)
- ILC Replacement for Satco S3601 replacement light bulb lamp, 2PK (S3601 SATCO)
- Ilc Incandescent Light Bulbs